10 yd. Roll Open Mesh Sand Cloth
10 yd. Roll Open Mesh Sand Cloth
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be used in wet environments
- Made with resin-bonded 180 grit aluminum oxide
- Non-clogging
- Long lasting
- Waterproof
- Easily cleaned
- Packaged in a convenient dispenser box
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Depth:
- 4-1/4 in
- Height:
- 4-1/4 in
- Length:
- 10 yd
- Product Type:
- Sand Cloth
- Width:
- 4-1/4 in