This product requires certification to purchase.

15 oz. Hand Cleaner

You last purchased this on
 
Hercules®

15 oz. Hand Cleaner

  • Fast #
  • Part #H45325
  • Item #103810
  • Manufacturer Part #45325
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

15 oz. Hand Cleaner

  • Fast #
  • Part #H45325
  • Item #103810
  • Manufacturer Part #45325
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With aloe vera, vitamin E and lanolin
  • Non-irritating formula with citrus scent
  • Requires no water and no rinsing
  • Dries immediately leaving no residue
  • Wall bracket available for gallon size container
  • Product type lotion with pumice
  • Size 16 oz
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Color Finish Category:
Greys
Color Finish Name:
Grey
Size:
16 oz