This product requires certification to purchase.

16 oz. Slow Set PVC Grey Pipe Cement

You last purchased this on
 
Hercules®

16 oz. Slow Set PVC Grey Pipe Cement

  • Fast #
  • Part #H60215
  • Item #410704
  • Manufacturer Part #60215
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

16 oz. Slow Set PVC Grey Pipe Cement

  • Fast #
  • Part #H60215
  • Item #410704
  • Manufacturer Part #60215
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 15” diameter
  • Schedules 40 and 80
  • Meets ASTM D2564
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
No
Color:
Grey
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Pipe Compatibility:
PVC
Set Time:
Slow Set
Size:
16 oz