19.2 oz PVC Clear Primer
19.2 oz PVC Clear Primer
Frequently Purchased Together
Product Details
Product Details
- Professional grade purple primer for use on all schedules and classes of PVC pipe and fittings
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
Specifications
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz