2 lb. Root Destroyer
2 lb. Root Destroyer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 432-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Helps eliminate overflow damage, sewage flow restriction and back-up odors due to root penetration
- Non-acid, non-caustic herbicide formulated to eliminate and prevent root growth in sewer type lines. Dissolves slowly
- Safe to use in lines leading to septic tanks, cesspools and drywells
- Will not destroy trees, shrubs, or other vegetation
- Helps prevent sump and ejector pump root damage and motor overload from pumping into restricted line
- Not for use in CT or some jurisdictions in CAllLarge “root grade” crystals are blended with an active wetting agent enabling R-D crystals to adhere to the root mass longer, dissolve slower and effectively kill and eliminate root blockages
Documents
Specifications
- Color Finish Name:
- Blue
- Material:
- Copper Sulphate Pentahydrate
- Size:
- 2 lb