This product requires certification to purchase.

20 oz. Iron Ike Powder in White Crystal

You last purchased this on
 
Hercules®

20 oz. Iron Ike Powder in White Crystal

  • Fast #
  • Part #H45400
  • Item #17235
  • Manufacturer Part #45400
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

20 oz. Iron Ike Powder in White Crystal

  • Fast #
  • Part #H45400
  • Item #17235
  • Manufacturer Part #45400
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chemically dissolves rust stains quickly
  • Use on all kinds of materials and surfaces, metallic and non-metallic
  • Effective on water softeners, water heaters, toilets, tubs, tile, piping, stoves, tools and more
  • Contains no phosphoric acid, phosphates or chlorine
  • Requires Certification

Documents


Specifications

Color Finish Name:
White Crystal
Depth:
4-1/4 in
Height:
9-1/4 in
Material:
Powder
Size:
20 oz
Weight:
1.35 lb
Width:
3-3/4 in