32 oz Fast Set Plastic Black Pipe Cement
32 oz Fast Set Plastic Black Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Medium body, fast set
- For ABS potable water and DWV and SW pipe
- Fittings up to 8” diameter
- SCHs 40 and 80
- Meets ASTM 2235
Documents
Specifications
- ASTM:
- ASTM D-2235
- Color:
- Black
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Set Time:
- Fast Set
- Size:
- 32 oz