4 oz. Lube Oil in Light Amber
4 oz. Lube Oil in Light Amber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Custom-formulated and multi-purpose lubricating oil made with premium grade mineral oils
- Use on motors, circulators and other pumps, sliding parts, bearings, chains, linkage
- Squeeze bottle with telescopic extenda-spout
- Non-gumming, non-toxic, non-detergent and will not foam during use
- Contains rust and corrosion preventatives
- Not for use in internal combustion engines or extreme heat producing operations
- Will not foam during use
- Food grade
- Hercules® lube oil
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Light Amber
- Material:
- Liquid
- Product Type:
- Lube Oil
- Size:
- 4 oz