This product requires certification to purchase.

4 oz. PVC in Purple Primer

You last purchased this on
 
Hercules®

4 oz. PVC in Purple Primer

  • Fast #
  • Part #H60403
  • Item #410282
  • Manufacturer Part #60403
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

4 oz. PVC in Purple Primer

  • Fast #
  • Part #H60403
  • Item #410282
  • Manufacturer Part #60403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3564
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hercules® Purple Primer for PVC and CPVC is a professional-grade primer formulated for use on CPVC and PVC pipe and fittings
  • Easy to apply on any diameter of PVC or CPVC piping with included in-lid dauber; not recommended for use on ABS piping installations
  • Purple tint ideal when plumbing code requires primer verification
  • Removes surface dirt, grease and grim while pre-softening pipe
  • Allows for a fast, secure solvent weld
  • Recommended application temperature of -15°F to 110°F / -26°C to 43°C
  • All Hercules solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-656
Application:
ABS, Plastic Pipe, PVC, CPVC Pipe
Color:
Purple
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
Size:
4 oz