This product requires certification to purchase.

4 oz. Regular Set Plastic Clear Pipe Cement

You last purchased this on
 
Hercules®

4 oz. Regular Set Plastic Clear Pipe Cement

  • Fast #
  • Part #H60003
  • Item #386361
  • Manufacturer Part #60003
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

4 oz. Regular Set Plastic Clear Pipe Cement

  • Fast #
  • Part #H60003
  • Item #386361
  • Manufacturer Part #60003
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3564
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • For use on all schedules and classes of PVC pipe and fittings up to 8 in. diameter with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
No
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
Yes
Pipe Compatibility:
PVC
Set Time:
Regular Set
Size:
4 oz