This product requires certification to purchase.

5 yd. 1-1/2 in. Roll Open Mesh Sand Cloth

You last purchased this on
 
Hercules®

5 yd. 1-1/2 in. Roll Open Mesh Sand Cloth

  • Fast #
  • Part #H45011
  • Item #804648
  • Manufacturer Part #45011
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

5 yd. 1-1/2 in. Roll Open Mesh Sand Cloth

  • Fast #
  • Part #H45011
  • Item #804648
  • Manufacturer Part #45011
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used in wet environments
  • Made with resin-bonded 180 grit aluminum oxide
  • Non-clogging
  • Long lasting
  • Waterproof
  • Easily cleaned
  • Packaged in a convenient dispenser box
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Depth:
4-1/4 in
Height:
4-1/4 in
Length:
5 yd
Product Type:
Sand Cloth
Width:
4-1/4 in