This product requires certification to purchase.

500 in. Multi-Purpose Heavy Industrial Sealer in White

You last purchased this on
 
Hercules®

500 in. Multi-Purpose Heavy Industrial Sealer in White

  • Fast #
  • Part #H15136
  • Item #804651
  • Manufacturer Part #15136
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

500 in. Multi-Purpose Heavy Industrial Sealer in White

  • Fast #
  • Part #H15136
  • Item #804651
  • Manufacturer Part #15136
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 2400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High density, high quality pipe joint tape
  • Self-lubricating and its excellent dielectric properties minimize galvanic action
  • Non-toxic and chemically inert
  • Meets or exceeds all performance requirements for use with oxygen under MIL-T-27730A (ASG)
  • Requires Certification

Documents


Specifications

Application:
Plumbing
Color Finish Category:
Whites
Color Finish Name:
White
Length:
500 in
Material:
Plastic
Material Type:
Teflon™
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
3/4 in 500 in
Temperature Range:
-450 to 500 Deg F
Thickness:
3 mil
UL Listed:
No
Width:
2-1/4 in