This product requires certification to purchase.

520 in. Teflon Pipe Joint Tape

You last purchased this on
 
Hercules®

520 in. Teflon Pipe Joint Tape

  • Fast #
  • Part #H15183
  • Item #804681
  • Manufacturer Part #15183
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

520 in. Teflon Pipe Joint Tape

  • Fast #
  • Part #H15183
  • Item #804681
  • Manufacturer Part #15183
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 3600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economy-grade, low density tape
  • Weather resistant
  • TFE pipe joint tape is weather resistant, flexible, non-stick, non-flammable, low dielectric constant, chemically inert and usable at low temperatures, joints made with TFE pipe Joint Tape will not “freeze,” seize, or harden with age
  • Requires Certification

Documents


Specifications

Application:
HVAC, Plumbing, Metal
Color Finish Category:
Whites
Color Finish Name:
White
Length:
520 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1 in x 520 in
Temperature Range:
-450 to 500 Deg F
UL Listed:
No
Width:
1 in