9 lbs. Porosity Restorer
9 lbs. Porosity Restorer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated to maintain proper drainage and treat clogged and sluggish cesspools, seepage pits, drywells, gravel beds and drain fields
- Oxygen-based porosity foaming restorer, enhancer and cleaner
- Used when drainage systems are sluggish, water logged and emitting foul odors. Contains no acids, caustics or organic solvents
- Detoxifies and deodorizes stagnant drainage areas, enhancing conditions for aerobic bacterial growth. Frequently used on seasonal rentals
- Massachusetts Title V
- For warranty product details, refer to the Oatey Limited Warranty document
- When added to the standing water in the main access port of a cesspool, seepage pit, or distribution box, Aid-Ox dissolves the sealing crust and reconditions the bio-mat allowing proper drainage of the cesspool or drain field
- Use on a periodic basis to maintain undersized or heavily stressed systems
- Environment and consumer safe
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 12 in
- Material:
- Powder
- Size:
- 9 lbs
- Width:
- 4 in