This product requires certification to purchase.

8 oz. Blue Thread Sealant

You last purchased this on
 
Hercules®

Block™ 8 oz. Blue Thread Sealant

  • Fast #
  • Part #H15707
  • Item #130248
  • Manufacturer Part #15707
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Block™ 8 oz. Blue Thread Sealant

  • Fast #
  • Part #H15707
  • Item #130248
  • Manufacturer Part #15707
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1680
Log in or Create an Account to see product availability.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An all-purpose, high-performance pipe joint and gasket sealing compound
  • Quickly provides leak-proof resistance to high-pressure, temperature, expansion, contraction and extreme vibration
  • Forms a tough, flexible and leak-resistant seal
  • Use for joints, threads, valves, flanges, gaskets, pumps and tanks
  • Performs over a range of -90 through 450° Fahrenheit on steel pipe
  • Can be used with hydraulic pressure up to 12,000 psi and gas pressure up to 2,600 psi
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, PVC, Plumbing, Stainless Steel
CARB OTC LEED Compliant:
No
Collection:
Block™
Color:
Blue
IAPMO Listed:
No
Maximum Temperature:
450
NSF Certified:
No
Pressure - Maximum:
12000 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
8 oz
Temperature Range:
-90 to 450 Deg F
UL Listed:
No