4 oz. Primer
4 oz. Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3564-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Professional grade clear primer formulated for use on all schedules and classes of PVC pipe and fittings
- Recommended application temperature -15°F and 110°F
- For use in areas where plumbing code calls for verification that a primer be used
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM F656
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Application:
- PVC Pipe, Cleaning
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Primer
- Size:
- 4 oz