1 gal Blue Anti-freeze
Cryo-Tek™ 1 gal Blue Anti-freeze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hercules® Cryo-Tek™ AG Antifreeze is formulated for use in closed loop hydronic heating and cooling systems
- It can also be used in radiant tube heating systems, most solar heating systems and geothermal loops
Documents
Specifications
- Collection:
- Cryo-Tek™
- Color:
- Blue
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- Product Type:
- Anti-freeze
- Size:
- 1 gal