55 gal Blue Anti-freeze
Cryo-Tek™ 55 gal Blue Anti-freeze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Virgin propylene glycol
- Hercules triple protection inhibitor package
- Pre-mixed with water
- Ready-to-use formulation
- Not for use in boilers with aluminum heat exchangers
Documents
Specifications
- Collection:
- Cryo-Tek™
- Color:
- Blue
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- Product Type:
- Anti-freeze
- Size:
- 55 gal