Climate Smooth
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smooth, premium quality, petroleum-based flux
- Formulated for use in extreme climate temperatures all year long
- Self-cleaning, lead-free formula
- Will not lose its consistency in high or low temperatures
- Meets Commercial Item Description A-A-51145 (supersedes Fed Spec O-F-506)
- Dissolves oxides during heating, even penetrates light oil film
- Works with all solders, including higher melting, non-lead bearing alloys, plus 95/5, 50/50, 40/60 and 60/40 solders
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Climate Smooth
- Color:
- Amber
- Melting Temperature:
- 120 F - 140 F
- Pipe Compatibility:
- Metal
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 16 oz
- Solder Material:
- Copper