1/2 gal. Drain And Waste System Cleaners
Clobber® 1/2 gal. Drain And Waste System Cleaners
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fastest method for clearing emergency waste line stoppages
- Rapidly disintegrates paper, rags, food and all organic matter
- Formulated to inhibit corrosive action on ferrous and non-ferrous metals
- Will not harm septic tanks, cesspools, drainage fields and leaching systems when used according to directions
- May be used on cast iron, steel, copper, brass, lead and plastic pipe. Can be used to thaw frozen lines
- SAF-T-POR spout included with each 1/2 gallon jug to permit safe, easy pin-point application without hazardous spilling
Documents
Specifications
- Collection:
- Clobber®
- Color Finish Name:
- Brown
- Height:
- 11 in
- Material:
- Liquid, Sulfuric Acid
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 0.5 gal