1/2 gal. Drain & Waste System Cleaner in Green
Cloroben® 1/2 gal. Drain & Waste System Cleaner in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144 Pallet: 13824-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use to keep septic system in peak condition
- Concentrated liquid bacterial additive improves waste degradation throughout entire septic system
- Each ounce of septic flow contains billions of super-active microorganisms
- Keeps bacterial population at optimum levels in septic systems
- Performs over a wide variety of conditions
- Regular use reduces back-ups and odors while keeping septic systems clean and free flowing
- Helps prevent drain field failure
Documents
Specifications
- Collection:
- Cloroben®
- Color Finish Name:
- Green
- Depth:
- 2-1/4 in
- Height:
- 9-3/4 in
- Material:
- Liquid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 0.5 gal
- Width:
- 5-1/4 in