1 gal Blue Anti-freeze
Cryo-Tek™ 1 gal Blue Anti-freeze
Frequently Purchased Together
Product Details
Product Details
- Blend of 45 percent virgin propylene glycol
- The triple protection inhibitor stabilizes pH to prevent corrosion, chelates, hard water minerals, and inhibit scale and sediment formation
- Not for use with galvanized, CPVC or aluminum
- Used in systems fabricated with metal, plastics and rubber piping, fittings, seals and other parts
- For heating systems requiring freeze protection as well as corrosion prevention
- Cryo-Tek is “GRAS” (Generally Recognized As Safe) for incidental contact with food
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Collection:
- Cryo-Tek™
- Color:
- Blue
- Material:
- Liquid
- Product Type:
- Anti-freeze
- Size:
- 1 gal