This product requires certification to purchase.

2 x 5 in. White Test Strip

You last purchased this on
 
Hercules®

Cryo-Tek™ 2 x 5 in. White Test Strip

Brand image
You last purchased this on
 
Hercules®

Cryo-Tek™ 2 x 5 in. White Test Strip

  • Fast #
  • Part #H35271
  • Item #518349
  • Manufacturer Part #35271
3.9 out of 5 Customer Rating

X Points
Color: White Select Color
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contains 10 color-coded disposable test strips
  • Each 1 simultaneously checks level of propylene glycol and level of corrosion protection
  • Add Cryo-Tek™ universal inhibitor if pH is below 8.5
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
Cryo-Tek™
Color:
White
Material:
Paper, Plastic
Product Type:
Test Strip
Size:
2 in x 5 in



Call for Pricing
Call for Pricing