5 gal. Anti-freeze in Orange
Cryo-Tek™ 5 gal. Anti-freeze in Orange
Frequently Purchased Together
Product Details
Product Details
- Virgin propylene glycol with triple protection inhibitor package
- Specifically formulated for use in boilers with aluminum heat exchangers
- Premixed with water
- Ready-to-use formulation
- For use in boilers with aluminum heat exchangers only
- Meets ASTM-D1384
- Meets D6208
Documents
Specifications
- Collection:
- Cryo-Tek™
- Color:
- Orange
- Material:
- Liquid
- Product Type:
- Anti-freeze
- Size:
- 5 gal