Duck Butter®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-toxically Soft, paste like material for lubricating bell joint pipe gaskets remains in a soft non-liquid consistency from 10° F to 120° F
- Use to lubricate pipe joints
- Use on PW, DWV and sewer systems
- Clean, odorless, non-staining
- Adheres to wet and dry surfaces, preventing needless overuse of lubricant
- Does not contain petroleum hydrocarbon greases or silicones and will not swell gaskets certified to ANSI/NSF 61
- Dissolves in hot water
Documents
Specifications
- ANSI:
- ANSI 61
- CARB OTC LEED Compliant:
- No
- Collection:
- Duck Butter®
- Color Finish Name:
- Amber
- Height:
- 5 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 2 lb
- Temperature Range:
- 10 to 120 Deg F