1/2 gal. 6-Pack Kitchen Cleaner Liquid
Glug® 1/2 gal. 6-Pack Kitchen Cleaner Liquid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 168-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-fuming, does not produce offensive odors or gases normally associated with other drain openers
- Not to be used for clogged toilet bowls or completely stopped drains
- Dissolves grease, hair, soap, food and other organic material
- Will not stain and is harmless to most metal and plastic pipes
- Contains no phosphates
- Specially formulated to attack kitchen-type clogs
Documents
Specifications
- Collection:
- Glug®
- Color Finish Name:
- Clear
- Depth:
- 4-3/4 in
- Height:
- 10-1/4 in
- Material:
- Liquid
- Material Type:
- Sodium Hydroxide
- Size:
- 0.5 gal
- Width:
- 3 in