1 qt. Drain Opener
Glug® 1 qt. Drain Opener
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up: 10 Available in Allentown, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-acid, maximum strength liquid drain cleaner with clog-specific formulation
- For the kitchen: Attacks clogs cause by the buildup of fats, grease and foodstuffs
- Safe for all types of plumbing fixtures, metal (except aluminum), or plastic pipes and septic systems
Documents
Specifications
- Collection:
- Glug®
- Color Finish Name:
- Clear
- Material:
- Mineral
- Material Type:
- Potassium Hydroxide, Sodium Hydroxide
- Size:
- 1 qt