This product requires certification to purchase.

1/2 x 1000 in. Professional PTFE Tape

You last purchased this on
 
Hercules®

Griptape™ 1/2 x 1000 in. Professional PTFE Tape

  • Fast #
  • Part #H15150
  • Item #7367451
  • Manufacturer Part #15150
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Griptape™ 1/2 x 1000 in. Professional PTFE Tape

  • Fast #
  • Part #H15150
  • Item #7367451
  • Manufacturer Part #15150
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 63 PT: 8820
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

Product Details

  • Reduced tensile strength and expanded elongation allows the tape to grip to threads easily with a tackier texture.
  • Gray color blends in better to shower heads and fixtures offering a cleaner finished look.
  • Can be used on various pipe material including stainless steel, PVC, ABS, aluminum and more.
  • UL Listed Professional Grade Tape.
  • Seals stainless steel, cast iron, PVC, CPVC, and ABS pipes, brass and chrome fittings, gas connections and more!
  • Requires Certification

Specifications

Application:
Plastic, Brass, Copper
Collection:
Griptape™
Color Finish Name:
Light Grey
Height:
4/5 in
Length:
1000 in
Material:
Plastic
Material Type:
PTFE
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in x 1000 in
Temperature Range:
-450 to 500 Deg F
Tensile Strength:
1850 lbs/inch
Thickness:
0.13 in
UL Listed:
UL MH20734
Width:
3 in