16 oz. All Purpose Pipe Joint Compound
Grrip™ 16 oz. All Purpose Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All-purpose, tough, pliable, non-petroleum based seal
- Will not harden, crack, crumble or shrink
- Sets up quickly and dries to form a very tough, yet flexible seal
- Screw cap with brush
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Brass, Copper, Stainless Steel, Aluminum, Residential, Galvanized Steel, Glass, PVC, ABS, CPVC
- Collection:
- Grrip™
- Maximum Temperature:
- 450
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Pressure - Maximum:
- 12000 psi
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 16 oz
- Temperature Range:
- -90 to 450 Deg F
- UL Listed:
- No