This product requires certification to purchase.

260 x 1/2 in. PTFE Tape

You last purchased this on
 
Hercules®

Grriptape™ 260 x 1/2 in. PTFE Tape

  • Fast #
  • Part #H15153
  • Item #7367459
  • Manufacturer Part #15153
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Grriptape™ 260 x 1/2 in. PTFE Tape

  • Fast #
  • Part #H15153
  • Item #7367459
  • Manufacturer Part #15153
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 16800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grriptape™ is a professional PTFE thread sealant with reduced tensile strength and expanded elongation that allows the tape to grip to threads easily with a tackier texture.
  • Gray color blends in better to shower heads and fixtures offering a cleaner finished look
  • 1/2 inch X 260 inch
  • 3.5mil Thick
  • Can be used on various pipe material including stainless steel, PVC, ABS, aluminum and more
  • UL Listed Professional Grade Tape
  • Seals stainless steel, cast iron, pvc, cpvc, and abs pipes, brass and chrome fittings, gas connections and more!
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Grriptape™
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
2-1/5 in
Material:
Plastic
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in x 260 in
Temperature Range:
-267 to 260 Deg C
Thickness:
3.5 mil
UL Listed:
Yes
Width:
2-1/5 in