Frequently Purchased Together
Product Details
Product Details
- Excellent lubricant for cutting sharp threads; Contains activated sulfur-lard and extreme pressure-anti-wear additives
- Free of halogens, PCBs and heavy metals
- Contains no nitrosamine-forming compounds or chlorine additives. Also used for hacksawing and light drilling
- Better heat dissipation
- Long lasting formula with less residue backup
- USDA Listed
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Application:
- Low Speed
- Color Finish Name:
- Clear
- Height:
- 4-3/5 in
- Length:
- 4-1/2 in
- Material:
- Sulphur Base
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- Width:
- 4-1/2 in