Frequently Purchased Together
Product Details
Product Details
- Designed for use with high-RPM machine operations for threading steel and brass pipe
- Special mixture of sulfonated and chlorinated oils provides high film strength
- Keeps machines running cooler and extends the life of your dies
- Protection helps make sharp clean threads
- Formulated for hand thread cutting machines
- No offensive odors
- Anti-mist and non-staining formula is not affected by weather
- For warranty product details, refer to the Oatey limited Warranty document
Documents
Specifications
- Application:
- High Speed
- Color Finish Name:
- Dark Brown
- Material:
- Sulphur-Lard Base
- Product Type:
- Cutting Oil
- Size:
- 1 qt