Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use with high-RPM machine operations for threading steel and brass pipe
- Special mixture of sulfonated and chlorinated oils provides high film strength
- Keeps machines running cooler and extends the life of your dies
- Protection helps make sharp clean threads ll Formulated for hand thread cutting machines ll No offensive odors
- Anti-mist and non-staining formula is not affected by weather
- High Speed Application
Documents
Specifications
- Application:
- Drilling, High-Speed Thread Cutting, Sawing, Tapping, Turning
- Color Finish Name:
- Dark Brownish Amber
- Depth:
- 6 in
- Material:
- Sulphur-Lard Base
- Product Type:
- Cutting Oil
- Size:
- 1 gal