Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For PVC types I and II, potable water, DWV, and SW pipe and fittings up to 15” diameter
- SCHs 40 and 80
- Meets ASTM D2564
Documents
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 1 gal