32 oz PVC Clear Primer
32 oz PVC Clear Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Professional-grade clear primer for use on PVC pipe and fittings
- Removes surface dirt, grease and grim while pre-softening pipe
- Clear in color, will not stain most surfaces
- Allows for a fast, secure solvent weld
- Easy to apply on any diameter of PVC piping with included in-lid dauber; not recommended for use on CPVC or ABS piping installations
- Recommended application temperature of -15°F to 110°F / -26°C to 43°C
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ASTM:
- ASTM F-656
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- Set Time:
- Fast Set
- Size:
- 32 oz