This product requires certification to purchase.

30 Count Jobsite Body Wipes

You last purchased this on
 
Hercules®

Hercules for body™ 30 Count Jobsite Body Wipes

  • Fast #
  • Part #H55338C
  • Item #9791726
  • Manufacturer Part #55338C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Hercules for body™ 30 Count Jobsite Body Wipes

  • Fast #
  • Part #H55338C
  • Item #9791726
  • Manufacturer Part #55338C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 6.00 Pallet: 984.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Jobsite body wipes that are hard on grime and odor, not on skin
  • Tough, large-size cloths clean without tearing
  • Fragrance-free formula washes away smell without leaving residue
  • Aloe and Vitamin E soothe and condition skin that has endured a hard day on the job
  • Specifically formulated for contractors and the jobs they do
  • Makes it easy to clean up between jobs or before heading home
  • Made for the body, 8 x 10 in. cloths cover more skin – less towels needed to get the job done
  • Effective at removing oil-based pipe joint compounds, cutting oils and putty residue from hands and body, and can be used to remove the same from the surfaces of most equipment
  • 30-pack pouch
  • Arrives in counter display for easy merchandising
  • Requires Certification

Specifications

Collection:
Hercules for body™
Color Finish Category:
Whites
Color Finish Name:
White
Package Quantity:
Pack of 30
Product Type:
Hand Wipes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
8 in x 10 in