This product requires certification to purchase.

Hercules For Body™ 80 Count Jobsite Body Wipes

You last purchased this on
 
Hercules®

Hercules For Body™ 80 Count Jobsite Body Wipes

  • Fast #
  • Part #H55335
  • Item #9791727
  • Manufacturer Part #55335
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Hercules For Body™ 80 Count Jobsite Body Wipes

  • Fast #
  • Part #H55335
  • Item #9791727
  • Manufacturer Part #55335
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Jobsite body wipes that are hard on grime and odor, not on skin
  • Tough, large-size cloths clean without tearing
  • Fragrance-free formula washes away smell without leaving residue
  • Easy to grab with convenient snap-close top that ensures towels do not dry out or get dirty
  • Aloe and vitamin E soothe and condition skin that has endured a hard day on the job
  • Specifically formulated for contractors and the jobs they do
  • Makes it easy to clean up between jobs or before heading home
  • Made for the body, 8 x 10 in. cloths cover more skin - less towels needed to get the job done
  • Effective at removing oil-based pipe joint compounds, cutting oils and putty residue from hands and body, and can be used to remove the same from the surfaces of most equipment
  • Requires Certification

Specifications

Application:
Body
Package Quantity:
Pack of 80
Product Type:
Sanitizing Wipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
8 in x 10 in