8 oz Flux
Jel-Flux™ 8 oz Flux
Frequently Purchased Together
Product Details
Product Details
- Non-petrolatum soldering flux cleans, fluxes, retards oxide formation while heating, and enhances solder flows
- For use with: soft solder, 95/5, other lead-free solders, and most common metals except aluminum and stainless steels
- Self-cleaning, lead-free formula penetrates through oil film
- Container has a dauber in cap
Documents
Specifications
- ASTM:
- ASTM B-813
- Application:
- Commercial, Potable Water, Self Cleaning
- CARB OTC LEED Compliant:
- No
- Collection:
- Jel-Flux™
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 8 oz