Brass Snap Off Closet Bolt
Johni Quick Bolt® Brass Snap Off Closet Bolt
Frequently Purchased Together
Product Details
Product Details
- Used to secure water closets to flanges
- Used on new installations or replacement of existing water closets
- 5/16"dia x 3 1/2" long solid brass closet bolts
- Extra long to accommodate remodeling projects where multiple floor surfaces require a longer bolt to secure the water closet to the existing flange
- Fast and easy
- Not classified as hazardous in accordance with OSHA 1910.1200
- Comes with two gold-color plastic washers, two solid brass bolts and two cap nuts with two stainless steel washers
- For warranty product details, refer to the Oatey limited Warranty document
Documents
Specifications
- Bolt Style:
- Snap Off
- Collection:
- Johni Quick Bolt®
- Diameter:
- 5/16 in
- Length:
- 3-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5/16 in X 3-1/2 in
- Width:
- 1-1/4 in