Snap Off Closet Bolt
Johni Quick Bolt® Snap Off Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 10000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to secure water closets to flanges
- Used on new installations or replacement of existing water closets
- 5/16"dia x 2 1/4" long solid brass closet bolts
- Fast and easy
- Not classified as hazardous in accordance with OSHA 1910.1200
- Comes with two gold-color plastic washers, two solid brass bolts and two cap nuts with two stainless steel washers
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Bolt Style:
- Snap Off
- Collection:
- Johni Quick Bolt®
- Diameter:
- 5/16 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5/16 in x 2-1/4 in
- Width:
- 4-1/4 in