Wax Ring with Extra Wax
Johni-Ring® Wax Ring with Extra Wax
Frequently Purchased Together
Product Details
Product Details
- Wax gaskets provide a permanent, sanitary, gas and watertight seal on most types of water closets
- Soft and flexible high-grade petroleum wax ring
- Clean release tray
- Hands stay clean; wax maintains shape
- Meets Federal Specifications TT-P-1536A
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Collection:
- Johni-Ring®
- Extra Wax:
- Yes
- Hardware Included:
- No
- Material:
- Wax
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- With Horn:
- No