This product requires certification to purchase.

Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

You last purchased this on
 
Hercules®

Johni-Ring® Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H90203
  • Item #1833311
  • Manufacturer Part #90203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Johni-Ring® Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H90203
  • Item #1833311
  • Manufacturer Part #90203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wax gaskets provide a permanent, sanitary, gas and watertight seal on most types of water closets
  • Soft and flexible high-grade petroleum jumbo wax ring with horn
  • Includes two 1/4" dia x 3 1/2" length solid brass bolts
  • Hands stay clean; wax maintains shape
  • Meets Federal Specifications TT-P-1536A
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Collection:
Johni-Ring®
Extra Wax:
Yes
Hardware Included:
Yes
Material:
Wax
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
3 in - 4 in
With Horn:
Yes