This product requires certification to purchase.

1 gal Leak Finder

You last purchased this on
 
Hercules®

Megabubble® 1 gal Leak Finder

  • Fast #
  • Part #H45803
  • Item #1792845
  • Manufacturer Part #45803
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Megabubble® 1 gal Leak Finder

  • Fast #
  • Part #H45803
  • Item #1792845
  • Manufacturer Part #45803
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 108
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • High-viscosity formula clings, even to vertical surfaces
  • Produces long-lasting bubbles
  • Non-Toxic
  • Non-Corrosive formula is safe for pipes
  • Contains propylene glycol and Will NOT freeze
  • Available with dauber or spray bottle
  • FBC Approved Formula
  • FBC™ System Compatible
  • Requires Certification

Specifications

Collection:
Megabubble®
Color:
Blue
Height:
12 in
Length:
5 in
Size:
1 gal
Weight:
8.8 lb