32 oz. Blue Leak Finder
Megabubble® 32 oz. Blue Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 396-
Pick Up: 0 Available in Wichita, KS - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Detects even the smallest gas leaks
- Produces large, blue, long-lasting bubbles
- Clings, even to vertical surfaces
- Non-toxic, non-corrosive formula
- Will not harm or stain metal, rubber or plastic surfaces
Documents
Specifications
- BAA Compliant:
- No
- Collection:
- Megabubble®
- Color:
- Blue
- Height:
- 14-9/10 in
- Length:
- 11-3/10 in
- NSF Certified:
- No
- Size:
- 32 oz
- Weight:
- 2.35 lb