16 oz Leak Finder
Megabubble® 16 oz Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Temperature range -50 to 200 Deg F
- Detects even the smallest gas leaks
- Produces long-lasting bubbles
- Clings, even to vertical surfaces
- Non-toxic, non-corrosive formula
- Won’t freeze
- Odorless
Specifications
- Brand Model Compatibility:
- Megabubble® Leak Detector
- Collection:
- Megabubble®
- Color:
- Blue
- Height:
- 11-3/4 in
- Length:
- 4-1/4 in
- Size:
- 16 oz
- Weight:
- 1.25 lb