This product requires certification to purchase.

8 oz Leak Finder

You last purchased this on
 
Hercules®

Megabubble® 8 oz Leak Finder

  • Fast #
  • Part #H45801
  • Item #38403
  • Manufacturer Part #45801
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Megabubble® 8 oz Leak Finder

  • Fast #
  • Part #H45801
  • Item #38403
  • Manufacturer Part #45801
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Temperature range -50 to 200 Deg F
  • Detects even the smallest gas leaks
  • Produces long-lasting bubbles
  • Clings, even to vertical surfaces
  • Non-toxic, non-corrosive formula
  • Won’t freeze
  • Odorless
  • Requires Certification

Specifications

Brand Model Compatibility:
Megabubble® Leak Detector
Collection:
Megabubble®
Color:
Blue
Height:
5-1/2 in
Length:
2 in
Size:
8 oz
Weight:
.616 lb