4 oz. Blue Thread Sealant
Megaloc® 4 oz. Blue Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2496-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Odorless formula is non-separating, non-flammable and non-hazardous
- Seals plastic and metal pipes and fittings
- Wipes clean from hands and tools and washes out of clothes
- Performs over a range from -50 degrees Fahrenheit to 400 degrees Fahrenheit
- Safe for drinking water lines
- In-lid applicator
- Sets soft with no cure time required
- Hydraulic resistant to 12,000 PSI
Specifications
- ANSI:
- ANSI 61
- Application:
- Aluminum, Black Iron, Brass, Copper, Fiberglass, Glass, Plastic, PVC, Polyethylene
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Megaloc®
- Color:
- Blue
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 12000 psi
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 4 oz
- Temperature Range:
- -50 to 400 Deg F
- UL Listed:
- No