This product requires certification to purchase.

8 oz. Blue Thread Sealant

You last purchased this on
 
Hercules®

Megaloc® 8 oz. Blue Thread Sealant

  • Fast #
  • Part #H15806
  • Item #418977
  • Manufacturer Part #15806
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Megaloc® 8 oz. Blue Thread Sealant

  • Fast #
  • Part #H15806
  • Item #418977
  • Manufacturer Part #15806
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Log in or Create an Account to see product availability.
  • Pick Up: 17 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Odorless formula is non-separating, non-flammable and non-hazardous
  • Seals plastic and metal pipes and fittings
  • Wipes clean from hands and tools and washes out of clothes
  • Performs over a range from -50 degrees Fahrenheit to 400 degrees Fahrenheit
  • Safe for drinking water lines
  • In-lid applicator
  • Sets soft with no cure time required
  • Resists hardening and cracks
  • Hydraulic resistant to 12,000 PSI
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Aluminum, Black Iron, Brass, Copper, Fiberglass, Glass, Plastic, PVC, Polyethylene
CARB OTC LEED Compliant:
Yes
Collection:
Megaloc®
Color:
Blue
IAPMO Listed:
Yes
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
12000 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
8 oz
Temperature Range:
-50 to 400 Deg F
UL Listed:
No