Megaloc®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 480-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Odorless formula is non-separating, non-flammable and non-hazardous
- Seals plastic and metal pipes and fittings
- Wipes clean from hands and tools and washes out of clothes
- Performs over a range from -50 degrees Fahrenheit to 400 degrees Fahrenheit
- Safe for drinking water lines
- In-lid applicator
- Sets soft with no cure time required
- Resists hardening and cracks
- Hydraulic resistant to 12,000 PSI
Specifications
- ANSI:
- ANSI 61
- Application:
- Plumbing, Aluminum, Brass, CPVC Pipe, Copper, Glass, PVC, Stainless Steel
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Megaloc®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 4-1/2 in
- FM Approved:
- No
- Height:
- 6 in
- Length:
- 4-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 2600#, 12000#
- Product Type:
- Thread Sealant
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz
- Temperature Range:
- -50 to 400 Deg F
- UL Listed:
- No
- Width:
- 4 in