4 oz Fast Set PVC Blue Putty
Plastic Poxy™ 4 oz Fast Set PVC Blue Putty
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3120-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single stick combination of epoxy resin and hardener mixes quickly and easily
- Seals mends, bonds and repairs most plastics including ABS, PVC, and CPVC pipes and fittings
- Resistant to many acids, caustics, fuel oil, gasoline and other solvents
- Fully hardens in 40 minutes
- When cured, may be drilled, sanded, filed and painted
- Not for use on polyethylene, polypropylene, polystyrene, and polybutylene
Documents
Specifications
- Collection:
- Plastic Poxy™
- Color:
- Blue
- Pipe Compatibility:
- PVC
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Set Time:
- Fast Set
- Size:
- 4 oz